SKF
SKF
7209 BEP/QFCG200
SKF SKF
Description
7209 BEP/QFCG200 ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 76MM WD SR AC OPEN
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 76MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
7209 BEP/QFCG200
BDI #
18296222

Details
601.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7209-BEP-QFCG200/p/18296222
Your Price
$ 601.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.67
EAN
7316571328409
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
40 Degree
Preload
Special
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Face to Face
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision | High Capacity All ISO Corners
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7209 BEP/QFCG200
Weight / LBS
3.704
Long Description
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 76MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh