Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7232CP4 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyOXxpbWFnZS9qcGVnfGFHRTJMMmhoWlM4eE1EYzNNRE15T1RFd09EVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58MDIxMzA2NTMwODYzNzVjOTIzMGYwNTdhNTI1NDVmZDk1MjBhOGM0M2I4ZDJjNDY4NDNjMWNhODUwNTcwYWY5NQ
1213166 Precision Ball Bearings 

NTN NTN

7232CP4

Description

7232CP4 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 160MM ID 290MM OD 48MM W

Precision Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Brass Cage Material

Part #

7232CP4

BDI #
1213166

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11622.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,622.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
13.722
EAN
4547359447675
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7232CP4
Weight / LBS
30.292
Long Description
Precision Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Brass Cage Material
Width
1.89 Inch | 48 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh