https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNzR8aW1hZ2UvanBlZ3xhRE13TDJnMFlpOHhNRGcyTURNd01EVTVPVE15Tmk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3xhZDJhOWMzOTAwYTY1ODlmNjBjNDRkYzNjZWYzYTg5YThjOGY3MDg4Y2YwYzM2YjE4NzBmNWFkNmVmMWI1YTc1
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNzR8aW1hZ2UvanBlZ3xhRE13TDJnMFlpOHhNRGcyTURNd01EVTVPVE15Tmk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3xhZDJhOWMzOTAwYTY1ODlmNjBjNDRkYzNjZWYzYTg5YThjOGY3MDg4Y2YwYzM2YjE4NzBmNWFkNmVmMWI1YTc1
NSK
NSK
90BNR10ETDUELP4Y
NSK NSK
Description
90BNR10ETDUELP4Y AC BALL BEARING ; 90MM BOREX140MM ODX24 MM W
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
90BNR10ETDUELP4Y
BDI #
24666609
Details
5302.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/90BNR10ETDUELP4Y/p/24666609
Your Price
$ 5,302.44 / pair
$ 5,303.00 / pair BDIExpress
$ 5,303.00 / pair BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.5
EAN
0029176915413
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
90BNR10ETDUELP4Y
Weight / LBS
5.51146
Long Description
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Width
1.89 Inch | 48 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

