https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
SKF
SKF
BSD 3062 C/DBB
SKF SKF
Description
SKF BSD 3062 C/DBB
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 62 Degree Contact Angle; Polyamide Cage Material
Part #
BSD 3062 C/DBB
BDI #
1477806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSD-3062-C-DBB/p/1477806
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.424
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
62 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
0.019
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 62 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

