Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BST30X62-1BP4 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB1-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFERmhMMmd4TXk4eE1EYzJPVFkzT0RrNU1UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRWRUl4WDA5ZlVFaGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3xhNzI4Zjg3OTkzZmQxOGI5ZThjZDkxY2Y1YjM1ZGRlODI2Yzg3NDQxZTU3NjcyNTc0NDhlNTNiNGFmZjdhZTdj
1215450 Precision Ball Bearings 

NTN NTN

BST30X62-1BP4

Description

BST30X62-1BP4 BALL SCREW SUPPORT BRG ; 30MM BORE 62MM OD 15MM WD

Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Phenolic Cage Material

Part #

BST30X62-1BP4

BDI #
1215450

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

567.3136999999999 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 567.31 / each BDIExpress
QTY

Inventory

Total: 4

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.21
EAN
4547359033137
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
BST30X62-1BP4
Weight / LBS
0.458
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh