Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L225HDFTT1750 O-67 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTV8aW1hZ2UvanBlZ3xhRGc0TDJnelppOHhNREl6TnpZM09EUXhPVGs1T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8OTQ5OTUwYjkzZGVkMzgyMWYzNDkzOGVhMGRmMzk4ZjcxZGM4Yjc4OTUzMDcwYzk1YjYxNDAwYjE4MDk0YWY5MA
21431449 Precision Ball Bearings 

BARDEN BARDEN

L225HDFTT1750 O-67

Description

L225HDFTT1750 O-67 SPINDLE BEARING ; 2.25IN ID X 90MM OD

Precision Ball Bearing; 2-1/4" Bore; 3.543" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material

Part #

L225HDFTT1750 O-67

BDI #
21431449

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7041.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,041.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.5
EAN
4054364935689
Product Group - BDI
B00234
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Face to Face
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact | Ball Screw Support | Non Separable Relieved Outer Ring | 3500 Lbs Preload
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
L225HDFTT1750
Manufacturer Internal Number
60545709
Weight / LBS
3.412
Long Description
Precision Ball Bearing; 2-1/4" Bore; 3.543" Outside Diameter; 2-1/2" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 60 Degree Contact Angle; Phenolic Cage Material
Width
2.5 Inch | 63.5 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.543 Inch | 89.992 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh