https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwN3xpbWFnZS9qcGVnfGFEWTJMMmhqWVM4eE1EYzNNREU1TWpVMk5ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0ZTBkODk3NTFlZTk1NmM4MDRiZGIyZTRlMjQwMDZjMjlmNTE3YzczMGRmYWIyMWUzMDVjMGRmY2Q0ZWU0MTk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwN3xpbWFnZS9qcGVnfGFEWTJMMmhqWVM4eE1EYzNNREU1TWpVMk5ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0ZTBkODk3NTFlZTk1NmM4MDRiZGIyZTRlMjQwMDZjMjlmNTE3YzczMGRmYWIyMWUzMDVjMGRmY2Q0ZWU0MTk
NTN
NTN
MLE7014HVUJ74S
NTN NTN
Description
MLE7014HVUJ74S ANGULAR CONT BALL BRG ; 70MMX110MMX20MM
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
MLE7014HVUJ74S
BDI #
1223514
Details
1484.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MLE7014HVUJ74S/p/1223514
Your Price
$ 1,484.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
3413520688370
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
2.756 Inch | 70 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

