Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MM35BS72TH https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-NL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDJ8aW1hZ2UvanBlZ3xhRGd4TDJnd09DOHhNRGMyT0RreE1qRXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZUa3hmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8ZmFjN2E1MDRlMTAyYzY0ZTI5MDVmNGVlYmRhNmFiMDFjOGRjN2MxYThlMDZiNWI0NTEyNzI4OGJlMWI0MjE4OA
1366823 Precision Ball Bearings 

TIMKEN TIMKEN

MM35BS72TH

Description

MM35BS72TH PRECISION BALL BEARING ; SCREW SUPER PREC

Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 60 Degree Contact Angle; Nylon Cage Material

Part #

MM35BS72TH

BDI #
1366823

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2136.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,136.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.869
EAN
0013992128225
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
1.91
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 45MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 60 Degree Contact Angle; Nylon Cage Material
Outside Diameter
2.835 Inch | 72 Millimeter
Width
1.772 Inch | 45 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh