https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxMXxpbWFnZS9qcGVnfGFEZzJMMmd4Wmk4eE1EYzJPVFl3TXpVMU9UUTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDlUVUV4SlZGOUpUbDh6TURCNE16QXdMbXB3Wnd8ZGMzODk2OWVkYWI3YzA0OWQyYmEwNDg2ODlkNzZlYTQ0NjU0YTczZWU4MTVjMDNjZGQ5Yjc5NTg3NTVkZDg4Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxMXxpbWFnZS9qcGVnfGFEZzJMMmd4Wmk4eE1EYzJPVFl3TXpVMU9UUTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDlUVUV4SlZGOUpUbDh6TURCNE16QXdMbXB3Wnd8ZGMzODk2OWVkYWI3YzA0OWQyYmEwNDg2ODlkNzZlYTQ0NjU0YTczZWU4MTVjMDNjZGQ5Yjc5NTg3NTVkZDg4Mw
SKF
SKF
QJ 306 LA/P63
SKF SKF
Description
QJ 306 LA/P63 ANG CONTACT BALL BRG
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 35 Degree Contact Angle; Brass Cage Material
Part #
QJ 306 LA/P63
BDI #
1261870
Details
857.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/QJ-306-LA-P63/p/1261870
Your Price
$ 857.99 / each
$ 858.00 / each BDIExpress
$ 858.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.393
EAN
7316571618197
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
35 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Four Point Contact | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
QJ 306 LA/P63
Weight / LBS
0.8796
Long Description
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 35 Degree Contact Angle; Brass Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

