Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S 6206 ETA P4 DUL https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5N3xpbWFnZS9qcGVnfGFHVTJMMmc0T1M4eE1EYzNNREl4TmpBMU9Ea3hNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wxYzIyM2JlNWQ4YjgxMWZkZmM0MjcwNGNlMzE2NDA0NTRhNWFhNjMyMGY0NDc2YWZhZmQ2ZWZhMThhYzk1NGFi
25129230 Precision Ball Bearings 

GMN BEARINGS GMN BEARINGS

S 6206 ETA P4 DUL

Description

S 6206 ETA P4 DUL BALL BEARING

Precision Ball Bearing; Angular Contact; Single Row; 30MM Bore; 62MM Outside Diameter; 32MM Outer Race Width; Open; Laminated Phenolic Resin Cage; 25 Degree Contact Angle; C0-Medium Internal Clearance; ABEC 4 Precision; Cage Guided in Outer Ring; Light Preload; Universal Matching; Duplex Bearing

Part #

S 6206 ETA PA DUL

BDI #
25129230

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

429.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 429.51 / each
$ 430.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.09
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.gmn.de
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; Single Row; 30MM Bore; 62MM Outside Diameter; 32MM Outer Race Width; Open; Laminated Phenolic Resin Cage; 25 Degree Contact Angle; C0-Medium Internal Clearance; ABEC 4 Precision; Cage Guided in Outer Ring; Light Preload; Universal Matching; Duplex Bearing
Long Description
Precision Ball Bearing; Angular Contact; Single Row; 30MM Bore; 62MM Outside Diameter; 32MM Outer Race Width; Open; Laminated Phenolic Resin Cage; 25 Degree Contact Angle; C0-Medium Internal Clearance; ABEC 4 Precision; Cage Guided in Outer Ring; Light Preload; Universal Matching; Duplex Bearing