Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S7017 ACE/P4ATBTM https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-2SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxNHxpbWFnZS9qcGVnfGFEWXpMMmczTVM4eE1EYzNNRE0yTXprME1EZzVOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZVWHpKVFRGOVFTRjlUUWw4eFNURlBYek13TUhnek1EQXVhbkJufDUwYzYxNGQ2YTA3OTMyZjI1Y2QxYzVkM2RmY2ViMDhmZmY4YjcxZmQ4ZTRmYjY4MTZiYjRkZmQzZTY2ZDBlZDE
22784389 Precision Ball Bearings 

SKF SKF

S7017 ACE/P4ATBTM

Description

S7017 ACE/P4ATBTM BALL BEARING ; PRECISION

Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 66MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material

Part #

S7017 ACE/P4ATBTM

BDI #
22784389

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4767.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,767.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.85
EAN
7316575997267
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Speed E Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
S7017 ACE/P4ATBTM
Weight / LBS
6.285
Long Description
Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 66MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Width
2.598 Inch | 66 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh