Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAC60120BG https://www.bdiexpress.com/medias/INDKOYBRGXXX-PACTB1-O-PL-SB-1I1O-SAC-BG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjB8aW1hZ2UvanBlZ3xhRFpqTDJnMk5DOHhNRFExT0RnME16SXhOemsxTUM5SlRrUkxUMWxDVWtkWVdGaGZVRUZEVkVJeFgwOWZVRXhmVTBKZk1Va3hUMTlUUVVOZlFrZGZNekF3ZURNd01DNXFjR2N8NzQyNzA2Yjc0YTk4ZTJhZWMxZDkzMGU2NjQ4NDIwN2M2MDE0MGU5ZGY0NmFlM2MzMGRjMGJjMTQ5ZTlkZjVhNw
552860 Precision Ball Bearings 

KOYO KOYO

SAC60120BG

Description

SAC60120BG BALL BEARING ; ANGULAR CONTACT 60MM X 120MM X 20MM

Precision Ball Bearing; 60MM Bore; 120MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material

Part #

SAC60120BG

BDI #
552860

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1484.33 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,484.33 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.12
EAN
0605790180606
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://jtekt-na.com
Long Description
Precision Ball Bearing; 60MM Bore; 120MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
4.724 Inch | 120 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh