https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-OPEN-SF2046-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwNzZ8aW1hZ2UvanBlZ3xhRFF3TDJobVpTOHhNRFV6T0RjMk5ERTNNek0wTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUUmpJd05EWmZNekF3ZURNd01DNXFjR2N8Yjc2OThiNzg3YmUwMWU5MTc1YTg2MThmM2YzMmQ1ZmNjYThhYTI5NGU5YzMwZjhkY2UxM2ZiYTkxYjhiMzQ0Zg
NTN
NTN
SF20A19DBP4LV1
NTN NTN
Description
SF20A19DBP4LV1 BALL BEARING ; ANGULAR CONTACT
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 48MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
SF20A19DBP4LV1
BDI #
1229891
Details
6205.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SF20A19DBP4LV1/p/1229891
Your Price
$ 6,205.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.718
EAN
4547359910841
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.001
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 48MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

