https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-O-STL-SB-SN-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NDB8aW1hZ2UvanBlZ3xhR0ppTDJnMVl5OHhNRFV6TnpRME16WXlNamswTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmVTBKZlUwNWZNa2t5VDE4ek1EQjRNekF3TG1wd1p3fDM0MTMzMTcxYjM1Yzc2YjBjNWE4ZGI2ZGZhYjI2NmJkODk3YWYwMjYwOWM1NmExYTYzNWQwYTVmYjlkOGE3MWM
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-O-STL-SB-SN-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NDB8aW1hZ2UvanBlZ3xhR0ppTDJnMVl5OHhNRFV6TnpRME16WXlNamswTWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZlQxOVRWRXhmVTBKZlUwNWZNa2t5VDE4ek1EQjRNekF3TG1wd1p3fDM0MTMzMTcxYjM1Yzc2YjBjNWE4ZGI2ZGZhYjI2NmJkODk3YWYwMjYwOWM1NmExYTYzNWQwYTVmYjlkOGE3MWM
NTN
NTN
TM-SC0788NRCS40PX1
NTN NTN
Description
TM-SC0788NRCS40PX1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MM ID 80MM OD 24MM W
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 24MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
TM-SC0788NRCS40PX1
BDI #
1231303
Details
148.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/TM-SC0788NRCS40PX1/p/1231303
Your Price
$ 148.32 / each
$ 149.00 / each BDIExpress
$ 149.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.505
EAN
4547359200874
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
With Snap Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.1155
Long Description
Precision Ball Bearing; 35MM Bore; 80MM Outside Diameter; 24MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; Steel Cage Material; Not Applicable Raceway Type; Ball Bearing
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


