https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SHLD-PLC-SB-F-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOHxpbWFnZS9qcGVnfGFEWmhMMmczTkM4eE1EYzNNRGcyTVRReU5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOSVRFUmZVRXhEWDFOQ1gwWmZNekF3ZURNd01DNXFjR2N8OTViZWEyOThjNWQyYWM5NzNjNjg0N2EzYWY4MGIyYmMzYzRmMGUzOGQ4ZDI1ZDViYTIwMGZmN2EyZDU2MjA1Nw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SHLD-PLC-SB-F-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOHxpbWFnZS9qcGVnfGFEWmhMMmczTkM4eE1EYzNNRGcyTVRReU5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOSVRFUmZVRXhEWDFOQ1gwWmZNekF3ZURNd01DNXFjR2N8OTViZWEyOThjNWQyYWM5NzNjNjg0N2EzYWY4MGIyYmMzYzRmMGUzOGQ4ZDI1ZDViYTIwMGZmN2EyZDU2MjA1Nw
INA
INA
ZKLF30100-2Z-PE
INA INA
Description
ZKLF30100-2Z-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Precision Ball Bearing; 30MM Bore; 100MM Outside Diameter; 38MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
ZKLF30100-2Z-PE
BDI #
1178995
Details
5549.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/ZKLF30100-2Z-PE/p/1178995
Your Price
$ 5,549.64 / each
$ 5,550.00 / each BDIExpress
$ 5,550.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.68
EAN
4012802465341
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
3.59353
Long Description
Precision Ball Bearing; 30MM Bore; 100MM Outside Diameter; 38MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
1.496 Inch | 38 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

