CONSOLIDATED BEARING
CONSOLIDATED BEARING
1205 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
1205 P/6 SELF-ALIGNING BALL BEARING ; NON RETURNABLE
Self Aligning Ball Bearing; 25MM Bore; Shaft Mount; 52MM Outside Diameter; 15MM Inner Race Width; 15MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 3 | ISO P6; C0-Medium
Part #
1205 P/6
BDI #
211254
Details
96.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1205-P-6/p/211254
Your Price
$ 96.82 / each
$ 97.00 / each BDIExpress
$ 97.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.142
EAN
0644075108768
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 3 | ISO P6
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
1205 P/6
Weight / LBS
0.311
Long Description
Self Aligning Ball Bearing; 25MM Bore; Shaft Mount; 52MM Outside Diameter; 15MM Inner Race Width; 15MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 3 | ISO P6; C0-Medium
Outside Diameter
2.047 Inch | 52 Millimeter
Inner Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

