https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
SKF
SKF
1220
SKF SKF
Description
1220 SELF ALIGNING BALL BRG
Self Aligning Ball Bearing; 100MM Bore; Shaft Mount; 180MM Outside Diameter; 34MM Inner Race Width; 34MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1220
BDI #
1418222
Details
1313.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1220/p/1418222
Your Price
$ 1,313.25 / each
$ 1,314.00 / each BDIExpress
$ 1,314.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.786
EAN
7316576605475
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1220
Weight / LBS
8.4
Long Description
Self Aligning Ball Bearing; 100MM Bore; Shaft Mount; 180MM Outside Diameter; 34MM Inner Race Width; 34MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.339 Inch | 34 Millimeter
Inner Race Width
1.339 Inch | 34 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

