https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
SKF
SKF
1315/C3
SKF SKF
Description
1315/C3 SELF ALIGNING BALL BRG ; 75MM BORE 160MM OD 37MM IR WD
Self Aligning Ball Bearing; 75MM Bore; Shaft Mount; 160MM Outside Diameter; 37MM Inner Race Width; 37MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1315/C3
BDI #
1418226
Details
1137.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1315-C3/p/1418226
Your Price
$ 1,137.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.616
EAN
7316576605512
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1315/C3
Weight / LBS
7.974
Long Description
Self Aligning Ball Bearing; 75MM Bore; Shaft Mount; 160MM Outside Diameter; 37MM Inner Race Width; 37MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Inner Race Width
1.457 Inch | 37 Millimeter
Outer Race Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

