TRITAN
TRITAN
13304
TRITAN TRITAN
Description
13304 SELF-ALIGNING BALL BEARING ; 9MM IDX26MMODX8MM WIDE OPEN
Self Aligning Ball Bearing; 9MM Bore; Shaft Mount; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2101054294
BDI #
22365207
Details
56.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/13304/p/22365207
Your Price
$ 56.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.023
Product Group - BDI
B00308
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
13304+ BL
Weight / LBS
0.05
Long Description
Self Aligning Ball Bearing; 9MM Bore; Shaft Mount; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
1.024 Inch | 26 Millimeter
Inner Race Width
0.315 Inch | 8 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

