Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1412 M/C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5MXxpbWFnZS9qcGVnfGFEVTJMMmczWVM4eE1EYzJPVGN4TkRNeE5USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MDQ3MzUwYzkwZTIzYTUwNTI4YWE5YjdiZTE5MDJmOTY2ZGM1ZmVjY2I1Y2EwZDA3MWVhMTFkYzcyZDc5YTll
1418205 Self Aligning Ball Bearings 

SKF SKF

1412 M/C3

Description

1412 M/C3 SELF ALIGNING BALL BRG ; 60MM BORE 150MM OD 42MM IR WD

Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 150MM Outside Diameter; 42MM Inner Race Width; 42MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose

Part #

1412 M/C3

BDI #
1418205

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2321.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,321.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
4.12
EAN
7316576605109
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1412 M/C3
Weight / LBS
9.105
Long Description
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 150MM Outside Diameter; 42MM Inner Race Width; 42MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.654 Inch | 42 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Inner Race Width
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh