Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2200J https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-CYL-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTF8aW1hZ2UvanBlZ3xhRFl3TDJnM01TOHhNRGcyTURVMU56VXdNRFEwTmk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufGNmZDA0ZjhlNmEyYjZmM2E3MzhiNWI1OWE4ODczNzYwYjVjMjYzNDFjZTE4YTVkMjM1ZWU2MGM0NDRmNGUzNjY
1183938 Self Aligning Ball Bearings 

NSK NSK

2200J

Description

2200J SELF-ALIGNING BALL BEARING ; 10MM BOREX30MM ODX14MM W 2-ROW

Self Aligning Ball Bearing; 10MM Bore; Shaft Mount; 30MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

2200J

BDI #
1183938

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

117.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 117.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.06
EAN
0029176030994
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
2200J
Weight / LBS
0.1
Long Description
Self Aligning Ball Bearing; 10MM Bore; Shaft Mount; 30MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
1.181 Inch | 30 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Inner Race Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh