https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzd8aW1hZ2UvanBlZ3xhRGxrTDJoak1DOHhNREk1TXpRek1EWTBPRGcyTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDk5MGU4NDdkYzY4NzdkOWQyMWU3NmUxMGU4MmIzYjk3ZGU5ZjE2OTM3NDI2MzQ2ZmE0NzBhNTc3M2U0M2Y2Njk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzd8aW1hZ2UvanBlZ3xhRGxrTDJoak1DOHhNREk1TXpRek1EWTBPRGcyTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDk5MGU4NDdkYzY4NzdkOWQyMWU3NmUxMGU4MmIzYjk3ZGU5ZjE2OTM3NDI2MzQ2ZmE0NzBhNTc3M2U0M2Y2Njk
SKF
SKF
2202 ETN9/C3
SKF SKF
Description
2202 ETN9/C3 SELF ALIGNING BALL BRG
Self Aligning Ball Bearing; 15MM Bore; Shaft Mount; 35MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2202 ETN9/C3
BDI #
1267672
Details
133.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2202-ETN9-C3/p/1267672
Your Price
$ 133.90 / each
$ 134.00 / each BDIExpress
$ 134.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.059
EAN
7316577061379
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2202 ETN9/C3
Weight / LBS
0.136
Long Description
Self Aligning Ball Bearing; 15MM Bore; Shaft Mount; 35MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
0.591 Inch | 15 Millimeter
Inner Race Width
0.551 Inch | 14 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

