https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTB8aW1hZ2UvanBlZ3xhRGxrTDJobE1TOHhNREk1TXpRMk1ERXdOekk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVTFSTVh6TXdNSGd6TURBdWFuQm58MWI1ZmJlNWI4NzQzMjFjOThmYjA5NWQzMzE4NTM0ODNmM2Q5ZWVjMjU5MzIxZTk2MDBlOTYyMDdiZGFmNTg0OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTB8aW1hZ2UvanBlZ3xhRGxrTDJobE1TOHhNREk1TXpRMk1ERXdOekk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVTFSTVh6TXdNSGd6TURBdWFuQm58MWI1ZmJlNWI4NzQzMjFjOThmYjA5NWQzMzE4NTM0ODNmM2Q5ZWVjMjU5MzIxZTk2MDBlOTYyMDdiZGFmNTg0OA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
2206-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
2206-2RS SELF-ALIGNING BALL BEARING ; SEALED
Self Aligning Ball Bearing; 30MM Bore; Shaft Mount; 62MM Outside Diameter; 20MM Inner Race Width; 20MM Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2206-2RS
BDI #
212231
Details
242.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2206-2RS/p/212231
Your Price
$ 242.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.265
EAN
0644075112598
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
2206-2RS
Weight / LBS
0.584
Long Description
Self Aligning Ball Bearing; 30MM Bore; Shaft Mount; 62MM Outside Diameter; 20MM Inner Race Width; 20MM Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.181 Inch | 30 Millimeter
Inner Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

