https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTl8aW1hZ2UvanBlZ3xhREJqTDJnMk55OHhNREk1TXpRd016azBNamswTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVUV4VFZFTmZNekF3ZURNd01DNXFjR2N8ODBkYzc2NjJiZTM5MjQyZmVjYzYwNmIzZGNlMzFiZTM5YWZiYmI2YzdkMTQ4NTkzOGMwNTZlZWVlYTk0M2ZmZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTl8aW1hZ2UvanBlZ3xhREJqTDJnMk55OHhNREk1TXpRd016azBNamswTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVUV4VFZFTmZNekF3ZURNd01DNXFjR2N8ODBkYzc2NjJiZTM5MjQyZmVjYzYwNmIzZGNlMzFiZTM5YWZiYmI2YzdkMTQ4NTkzOGMwNTZlZWVlYTk0M2ZmZA
SKF
SKF
2206 E-2RS1TN9/C3
SKF SKF
Description
2206 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD
Self Aligning Ball Bearing; 30MM Bore; Shaft Mount; 62MM Outside Diameter; 20MM Inner Race Width; 20MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2206 E-2RS1TN9/C3
BDI #
1417093
Details
374.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2206-E-2RS1TN9-C3/p/1417093
Your Price
$ 374.92 / each
$ 375.00 / each BDIExpress
$ 375.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.268
EAN
7316571470566
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2206 E-2RS1TN9/C3
Weight / LBS
0.604
Long Description
Self Aligning Ball Bearing; 30MM Bore; Shaft Mount; 62MM Outside Diameter; 20MM Inner Race Width; 20MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Bore
1.181 Inch | 30 Millimeter
Inner Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

