Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2214K https://www.bdiexpress.com/medias/INDNTNBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4ODZ8aW1hZ2UvanBlZ3xhREF4TDJneU55OHhNRFF5TmpFek16RXhPVEF3Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w4YWM4YzQ0ODAzZjE4MmU0MzExMzk3ZGIyNmZmNTQzMDM0OTYxNjU4YTJkNGNiYWE3MzViZGM4YTFlMGYyMmFj
25266293 Self Aligning Ball Bearings 

NTN NTN

2214K

Description

2214K SELF-ALIGNING BALL BEARING ; NON RETURNABLE

Self Aligning Ball Bearing; 70MM Bore; Tapered Adapter Mount; 125MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

2214K

BDI #
25266293

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

531.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 531.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.49
EAN
4550253063759
Product Group - BDI
B00234
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2214
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allow High Misalignment 2 To 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.274
Long Description
Self Aligning Ball Bearing; 70MM Bore; Tapered Adapter Mount; 125MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.22 Inch | 31 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter
Inner Race Width
1.22 Inch | 31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh