https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3NHxpbWFnZS9qcGVnfGFHWTBMMmcwTVM4eE1EYzNNRGc1T0RFeU5EZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxlYTk5ZjdlMTAyYWE3MmQxZGQ1NDU1ZWU4YzZhNWRjNmM5MWZlYjI0YmU3MmM2NDdiYzFjMjA2NTRiNmVlMjdk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3NHxpbWFnZS9qcGVnfGFHWTBMMmcwTVM4eE1EYzNNRGc1T0RFeU5EZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxlYTk5ZjdlMTAyYWE3MmQxZGQ1NDU1ZWU4YzZhNWRjNmM5MWZlYjI0YmU3MmM2NDdiYzFjMjA2NTRiNmVlMjdk
SKF
SKF
2222 KM/C3
SKF SKF
Description
2222 KM/C3 SELF ALIGNING BALL BRG ; 110MM BORE 200MM OD 53MM IR WD
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2222 KM/C3
BDI #
1267691
Details
4611.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2222-KM-C3/p/1267691
Your Price
$ 4,611.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
7.19
EAN
7316577063397
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-322
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2222 KM/C3
Weight / LBS
16.248
Long Description
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter
Inner Race Width
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

