CONSOLIDATED BEARING
CONSOLIDATED BEARING
2301
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
2301 SELF-ALIGNING BALL BEARING
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 17MM Inner Race Width; 17MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2301
BDI #
213485
Details
170.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2301/p/213485
Your Price
$ 170.98 / each
$ 171.00 / each BDIExpress
$ 171.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.085
EAN
0644075113113
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
2301
Weight / LBS
0.187
Long Description
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 17MM Inner Race Width; 17MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

