https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjN8aW1hZ2UvanBlZ3xhR05oTDJoalppOHhNRGcyTURJNE16RXpNems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufDY2ZTMyMGRlZGExOTljNDdjMmUyMTc5N2ZjZDI2ZjFjYzMyNTA4MTQwOTA5MjdkMDBiY2U2YjUwZDI4MWY4ZTM
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjN8aW1hZ2UvanBlZ3xhR05oTDJoalppOHhNRGcyTURJNE16RXpNems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufDY2ZTMyMGRlZGExOTljNDdjMmUyMTc5N2ZjZDI2ZjFjYzMyNTA4MTQwOTA5MjdkMDBiY2U2YjUwZDI4MWY4ZTM
NSK
NSK
2304KJ
NSK NSK
Description
2304KJ SELF ALIGNING BALL BEARING ; 20MM IDX52MM ODX21MM W 2-ROW
Self Aligning Ball Bearing; 20MM Bore; Tapered Adapter Mount; 52MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2304KJ
BDI #
1184566
Details
101.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2304KJ/p/1184566
Your Price
$ 101.97 / each
$ 102.00 / each BDIExpress
$ 102.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.21
EAN
0029176523304
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2304
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.52
Long Description
Self Aligning Ball Bearing; 20MM Bore; Tapered Adapter Mount; 52MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

