PT INTERNATIONAL
PT INTERNATIONAL
2310C4
PT INTERNATIONAL PT INTERNATIONAL
Description
2310C4 BALL BEARING ; 2-ROW
Self Aligning Ball Bearing; 50MM Bore; Shaft Mount; 110MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C4-Extra Loose
Part #
2101004879
BDI #
18121075

Details
346.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2310C4/p/18121075
Your Price
$ 346.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.454
EAN
0800675196691
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
Non Precision
Internal Clearance
C4-Extra Loose
Number of Rows of Balls
Double Row
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
2310C4
Long Description
Self Aligning Ball Bearing; 50MM Bore; Shaft Mount; 110MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Steel Cage; Double Row of Balls; Non Precision; C4-Extra Loose
Inner Race Width
1.575 Inch | 40 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh