

SKF
SKF
2312 M/C3
SKF SKF
Description
2312 M/C3 SELF ALIGNING BALL BRG ; 60MM BORE 130MM OD 46MM IR WD
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 130MM Outside Diameter; 46MM Inner Race Width; 46MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2312 M/C3
BDI #
1418211

Details
973.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2312-M-C3/p/1418211
Your Price
$ 973.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.01
EAN
7316576605246
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2312 M/C3
Weight / LBS
6.636
Long Description
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 130MM Outside Diameter; 46MM Inner Race Width; 46MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
5.118 Inch | 130 Millimeter
Inner Race Width
1.811 Inch | 46 Millimeter
Outer Race Width
1.811 Inch | 46 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh