https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHVXdMMmd3TWk4eE1UQTNNakV6TXpVeU9UWXpNQzlKVGtSVFMwWkNVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmNjRlNTUxNTEwNzlmZTg4MDZkNzA4YTViOTU1OTdlZTA0MDA4NzA0ZDFiYmM2MzE2YTM0M2RiZmE3NGNmZDE
SKF
SKF
2313/C3
SKF SKF
Description
2313/C3 SELF ALIGNING BALL BRG ; 65MM BORE 140MM OD 48MM IR WD
Self Aligning Ball Bearing; 65MM Bore; Shaft Mount; 140MM Outside Diameter; 48MM Inner Race Width; 48MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2313/C3
BDI #
1418214
Details
1130.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2313-C3/p/1418214
Your Price
$ 1,130.94 / each
$ 1,131.00 / each BDIExpress
$ 1,131.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.28
EAN
7316576605291
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2313/C3
Long Description
Self Aligning Ball Bearing; 65MM Bore; Shaft Mount; 140MM Outside Diameter; 48MM Inner Race Width; 48MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
5.512 Inch | 140 Millimeter
Inner Race Width
1.89 Inch | 48 Millimeter
Outer Race Width
1.89 Inch | 48 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

