https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5MXxpbWFnZS9qcGVnfGFEVTJMMmczWVM4eE1EYzJPVGN4TkRNeE5USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MDQ3MzUwYzkwZTIzYTUwNTI4YWE5YjdiZTE5MDJmOTY2ZGM1ZmVjY2I1Y2EwZDA3MWVhMTFkYzcyZDc5YTll
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5MXxpbWFnZS9qcGVnfGFEVTJMMmczWVM4eE1EYzJPVGN4TkRNeE5USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MDQ3MzUwYzkwZTIzYTUwNTI4YWE5YjdiZTE5MDJmOTY2ZGM1ZmVjY2I1Y2EwZDA3MWVhMTFkYzcyZDc5YTll
SKF
SKF
2316 M
SKF SKF
Description
2316 M SELF ALIGNING BALL BRG
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 170MM Outside Diameter; 58MM Inner Race Width; 58MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2316 M
BDI #
1418240
Details
2773.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2316-M/p/1418240
Your Price
$ 2,773.79 / each
$ 2,774.00 / each BDIExpress
$ 2,774.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
6.3
EAN
7316576605819
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2316 M
Weight / LBS
13.779
Long Description
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 170MM Outside Diameter; 58MM Inner Race Width; 58MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
2.283 Inch | 58 Millimeter
Outer Race Width
2.283 Inch | 58 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

