

SKF
SKF
2320 M/C3
SKF SKF
Description
2320 M/C3 SELF ALIGNING BALL BRG
Self Aligning Ball Bearing; 100MM Bore; Shaft Mount; 215MM Outside Diameter; 73MM Inner Race Width; 73MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2320 M/C3
BDI #
1261571

Details
4800.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2320-M-C3/p/1261571
Your Price
$ 4,800.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
12.94
EAN
7316571516974
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2320 M/C3
Weight / LBS
28.565
Long Description
Self Aligning Ball Bearing; 100MM Bore; Shaft Mount; 215MM Outside Diameter; 73MM Inner Race Width; 73MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outer Race Width
2.874 Inch | 73 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Inner Race Width
2.874 Inch | 73 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh