SCHEERER BEARING
SCHEERER BEARING
10165-SP
SCHEERER BEARING SCHEERER BEARING
Description
10165-SP 4 PT RADIAL BALL BEARING
Single Row Ball Bearing; 8" Bore; 11-23/32" Outside Diameter; 2-1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
10165-SP
BDI #
21479106
Details
5315.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/10165-SP/p/21479106
Your Price
$ 5,315.83 / each
$ 5,316.00 / each BDIExpress
$ 5,316.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
14.606
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Race Material
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
32.2
Long Description
Single Row Ball Bearing; 8" Bore; 11-23/32" Outside Diameter; 2-1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
11.719 Inch | 297.663 Millimeter
Outer Race Width
2.5 Inch | 63.5 Millimeter
Bore
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

