

SCHEERER BEARING
SCHEERER BEARING
10813-BC
SCHEERER BEARING SCHEERER BEARING
Description
10813-BC RADIAL BALL BEARING (SMARTCATALOG)
Single Row Ball Bearing; 280MM Bore; 390MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
10813-BC
BDI #
27451704

Details
6647.4037
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/10813-BC/p/27451704
Your Price
$ 6,647.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
40
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Riveted Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Through Hardened Steel Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
40
Long Description
Single Row Ball Bearing; 280MM Bore; 390MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
15.354 Inch | 390 Millimeter
Outer Race Width
1.811 Inch | 46 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh