SCHEERER BEARING
SCHEERER BEARING
11023-BCW
SCHEERER BEARING SCHEERER BEARING
Description
11023-BCW RADIAL BALL BEARING, IR W = 4.125 (SMARTCATALOG)
Single Row Ball Bearing; 6.63" Bore; 10.69" Outside Diameter; 1-5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
11023-BCW
BDI #
26338150

Details
4539.189399999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/11023-BCW/p/26338150
Your Price
$ 4,539.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
30
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | Riveted Cage
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Through Hardened Steel Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
30
Long Description
Single Row Ball Bearing; 6.63" Bore; 10.69" Outside Diameter; 1-5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
1.625 Inch | 41.275 Millimeter
Inner Race Width
4.125 Inch | 104.775 Millimeter
Bore
6.63 Inch | 168.402 Millimeter
Outside Diameter
10.69 Inch | 271.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh