https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-POLY-12G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTd8aW1hZ2UvanBlZ3xhRE01TDJnMU15OHhNREl6TlRRd05qazBNakl6T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRTlNV1Y4eE1rZGZNekF3ZURNd01DNXFjR2N8M2E0ZmNmNDNiM2JiZmI0M2FkY2RmZGQzYzcxYjExZGRjZmFhYzk2NzJiZTFhY2RiNjA5NmM5ZGZjODZmNTUwMw
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-POLY-12G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTd8aW1hZ2UvanBlZ3xhRE01TDJnMU15OHhNREl6TlRRd05qazBNakl6T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRTlNV1Y4eE1rZGZNekF3ZURNd01DNXFjR2N8M2E0ZmNmNDNiM2JiZmI0M2FkY2RmZGQzYzcxYjExZGRjZmFhYzk2NzJiZTFhY2RiNjA5NmM5ZGZjODZmNTUwMw
SKF
SKF
12G-88128 TN9/GJN
SKF SKF
Description
12G-88128 TN9/GJN DEEP GROOVE BALL BRG
Single Row Ball Bearing; 38.887MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Part #
12G-88128 TN9/GJN
BDI #
1241128
Details
139.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/12G-88128-TN9-GJN/p/1241128
Your Price
$ 139.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.514
EAN
7316573927839
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 38.887MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Bore
1.531 Inch | 38.887 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


