Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1603 2RS https://www.bdiexpress.com/medias/INDEBCBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDd8aW1hZ2UvanBlZ3xhRFpoTDJnMU5DOHhNRGN4TVRNM05EWXlOamcwTmk5SlRrUkZRa05DVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDllMGNiODVhNWQ0M2E4NTE3ZGM0Y2UzNTgzZGM3ZThmYjc3OTE4OWI1MDk4MmQwZDJkN2Q5ZDc4YjY5OTc1MmM
18151144 Single Row Ball Bearings 

EBC EBC

1603 2RS

Description

1603 2RS RADIAL BALL BEARING ; 5/16" BORE 7/8" OD 11/32" WD SR 2 SEALS

Single Row Ball Bearing; 5/16" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

1603 2RS

BDI #
18151144

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.09 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3.09 / each BDIExpress
QTY

Inventory

Total: 291

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.009
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Weight / LBS
0.021
Long Description
Single Row Ball Bearing; 5/16" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Outer Race Width
0.344 Inch | 8.738 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh