https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EX-203KRR5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOTB8aW1hZ2UvanBlZ3xhREZoTDJnMU15ODVPRFE1TXpJNE1UY3pNRGcyTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxTlVURjlGV0Y4eU1ETkxVbEkxWHpNd01IZ3pNREF1YW5CbnwyMGY5YjlhMmNhNjZiNDMyNzJmNzRhYzYyMGRkODBhMDkyMGI3MzEzYWY4MDRmODg5MjRhNGI3MDdlODM4NDI3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EX-203KRR5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOTB8aW1hZ2UvanBlZ3xhREZoTDJnMU15ODVPRFE1TXpJNE1UY3pNRGcyTDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxTlVURjlGV0Y4eU1ETkxVbEkxWHpNd01IZ3pNREF1YW5CbnwyMGY5YjlhMmNhNjZiNDMyNzJmNzRhYzYyMGRkODBhMDkyMGI3MzEzYWY4MDRmODg5MjRhNGI3MDdlODM4NDI3
PEER BEARING
PEER BEARING
203RRR5-A
PEER BEARING PEER BEARING
Description
PER.203RRR5-A RADIAL BALL BEARING ; 0.515"X1.574"X0.72"
Single Row Ball Bearing; 0.515" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
203KRR5(A)
BDI #
22257634
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/203RRR5-A/p/22257634
Your Price
$ 13.39 / each
$ 14.00 / each BDIExpress
$ 14.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.1
EAN
1200106049821
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.peerbearing.com
Long Description
Single Row Ball Bearing; 0.515" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.72 Inch | 18.29 Millimeter
Bore
0.515 Inch | 13.081 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


