Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

204W https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-OPEN-NYLN-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODB8aW1hZ2UvanBlZ3xhR1kzTDJoaVlpOHhNRGN4TVRJME1qYzJPRFF4TkM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWDA5UVJVNWZUbGxNVGw5WFh6TXdNSGd6TURBdWFuQm58ZDE3NDBhZTcxMmM1MWQzYTY2MzQxYTViOTQ2OGI2ZmQ2MzU2NDk3MGYzZjliMDM5ZDg3NWM5MWM2ZmEwYjhlNw
1312001 Single Row Ball Bearings 

TIMKEN TIMKEN

204W

Description

204W DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD

Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage

Part #

204W

BDI #
1312001

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

140.08 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 140.08 / each BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.113
EAN
0087796045804
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Radial | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
204W
Weight / LBS
0.25
Long Description
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Nylon Cage
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh