https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-PLC-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwNXxpbWFnZS9qcGVnfGFEQXpMMmcwWkM4eE1EYzNNREV5TkRFME5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5UVRFTmZVMUpIWHpNd01IZ3pNREF1YW5CbnxiZDI5ZWIxZGY0M2NkZjZhYzhmNWU0YWRjMzdiZjIwNTcyZTBjZTQ4NGFmZDUyYzJmMjM5Y2FmMTA5MDg2YmNi
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-PLC-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwNXxpbWFnZS9qcGVnfGFEQXpMMmcwWkM4eE1EYzNNREV5TkRFME5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5UVRFTmZVMUpIWHpNd01IZ3pNREF1YW5CbnxiZDI5ZWIxZGY0M2NkZjZhYzhmNWU0YWRjMzdiZjIwNTcyZTBjZTQ4NGFmZDUyYzJmMjM5Y2FmMTA5MDg2YmNi
INA
INA
205-KXN4
INA INA
Description
205-KXN4 DEEP GROOVE BALL BEARING ; SINGLE ROW
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Part #
205-KXN4
BDI #
1171868
Details
232.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/205-KXN4/p/1171868
Your Price
$ 232.78 / each
$ 233.00 / each BDIExpress
$ 233.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.14
EAN
4012802504019
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Rubber Seal | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
205-KXN4
Weight / LBS
0.3086
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

