Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

309PP https://www.bdiexpress.com/medias/MFRTIMBRGXXX-BB-S305FF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1MXxpbWFnZS9qcGVnfGFEVXlMMmczTWk4eE1EZ3lNVEkxTURVME56YzBNaTlOUmxKVVNVMUNVa2RZV0ZoZlFrSmZVek13TlVaR1h6TXdNSGd6TURBdWFuQm58ZDBkNGFiNjI3NTA4ZDRkZDYxYTFjZTU1NGNmYzhjZDEyNGViYjUyMGIyNzQxMDgxNDFjNTU1MTY2YTI4ZmFjMA
1336553 Single Row Ball Bearings 

TIMKEN TIMKEN

309PP

Description

309PP DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD

Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

309PP

BDI #
1336553

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

216.89 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 216.89 / each BDIExpress
QTY

Inventory

Total: 15

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.862
EAN
0087796042919
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
309PP
Weight / LBS
1.9
Long Description
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh