https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3OXxpbWFnZS9qcGVnfGFHUmxMMmcyTnk4eE1EYzNNRGt5TmpJd056QXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mUlVsZk16QXdlRE13TUM1cWNHY3xmNDk2YTAzOWVhMGM3OWIyZTllNTUxYTdlMDE4ZTAxZThhMWQzYTVhZDUwMzJiM2Q3ZmY4OWUyMGJlY2JiNWI3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-NC-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3OXxpbWFnZS9qcGVnfGFHUmxMMmcyTnk4eE1EYzNNRGt5TmpJd056QXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZUa05mUlVsZk16QXdlRE13TUM1cWNHY3xmNDk2YTAzOWVhMGM3OWIyZTllNTUxYTdlMDE4ZTAxZThhMWQzYTVhZDUwMzJiM2Q3ZmY4OWUyMGJlY2JiNWI3
NICE BALL BEARING
NICE BALL BEARING
5281VBF53
NICE BALL BEARING NICE BALL BEARING
Description
5281VBF53 FLANGED RADIAL BEARING ; POR 1/2" BORE 1-37/64" OD 0.515" WD 10/P
Single Row Ball Bearing; 1/2" Bore; 1-37/64" Outside Diameter; 0.515" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
5281VBF53
BDI #
795947
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/5281VBF53/p/795947
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400409951
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
5281VBF53
Weight / LBS
0.23
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-37/64" Outside Diameter; 0.515" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.515 Inch | 13.081 Millimeter
Outside Diameter
1.578 Inch | 40.081 Millimeter
Inner Race Width
0.606 Inch | 15.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

