https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-SBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTR8aW1hZ2UvanBlZ3xhRFk0TDJnMVpTOHhNRFV4TURFNU1UQTVPVGt6TkM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMEpTWHpNd01IZ3pNREF1YW5CbnwwMjE5ZmY5NmIzYmNiMmU4ZTVjM2VmNmI4ZDNmMGEyMzg0MDdmOTU2ZGIzZDIyYzU3YjQzMjQwNzg1YjFkMmNh
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-SBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTR8aW1hZ2UvanBlZ3xhRFk0TDJnMVpTOHhNRFV4TURFNU1UQTVPVGt6TkM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMEpTWHpNd01IZ3pNREF1YW5CbnwwMjE5ZmY5NmIzYmNiMmU4ZTVjM2VmNmI4ZDNmMGEyMzg0MDdmOTU2ZGIzZDIyYzU3YjQzMjQwNzg1YjFkMmNh
FAG
FAG
60/500-N1-MA-C3
FAG FAG
Description
60/500-N1-MA-C3 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 500MM X 720MM
Single Row Ball Bearing; 500MM Bore; 720MM Outside Diameter; 100MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
60/500-N1-MA-C3
BDI #
24584196
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/60-500-N1-MA-C3/p/24584196
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
132.5
EAN
4054371095079
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
292.112
Long Description
Single Row Ball Bearing; 500MM Bore; 720MM Outside Diameter; 100MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outside Diameter
28.346 Inch | 720 Millimeter
Bore
19.685 Inch | 500 Millimeter
Outer Race Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

