

SKF
SKF
6009 NR
SKF SKF
Description
6009 NR DEEP GROOVE BALL BRG ; 45MM BORE 75MM OD 16MM WD SR OPEN
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6009 NR
BDI #
1421958

Details
88.7757
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6009-NR/p/1421958
Your Price
$ 88.78 / each
$ 88.78 / each BDIExpress
$ 88.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.255
EAN
7316577740274
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6009 NR
Weight / LBS
0.5709
Long Description
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh