https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFESXhMMmhpWWk4eE1EYzNNRGsxTWpnME56TTVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8NzliZGFmNDg0ZGRhMTEzNWYyZjE0ZDJmODNiNTBmY2I5MDBmMTFiNGIyMTE4Yzc1OGY4NmJkYjAxNzIwM2M2YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFESXhMMmhpWWk4eE1EYzNNRGsxTWpnME56TTVNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlFsSmZNekF3ZURNd01DNXFjR2N8NzliZGFmNDg0ZGRhMTEzNWYyZjE0ZDJmODNiNTBmY2I5MDBmMTFiNGIyMTE4Yzc1OGY4NmJkYjAxNzIwM2M2YQ
FAG
FAG
6019-M-C4
FAG FAG
Description
6019-M-C4 DEEP GROOVE BALL BEARING ; 95MM BORE 145MM OD
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
Part #
6019-M-C4
BDI #
1148725
Details
777.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6019-M-C4/p/1148725
Your Price
$ 777.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.45
EAN
4012801274807
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove | Rolling Element Riding
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6019-M-C4
Weight / LBS
3.2186
Long Description
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
Outside Diameter
5.709 Inch | 145 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

