https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDB8aW1hZ2UvanBlZ3xhRFk0TDJneFlpOHhNRFl6T1RrMU9EQTRNVFUyTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfDdlZjU1ZWMxMTU1OGM0Y2NiZTViZWJlYTFmZjE5YzdjNTQ2ZDhlZmYyMDZiMWZmODFjMGQxODQ5OWM1ZDI3NzE
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDB8aW1hZ2UvanBlZ3xhRFk0TDJneFlpOHhNRFl6T1RrMU9EQTRNVFUyTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfDdlZjU1ZWMxMTU1OGM0Y2NiZTViZWJlYTFmZjE5YzdjNTQ2ZDhlZmYyMDZiMWZmODFjMGQxODQ5OWM1ZDI3NzE
NSK
NSK
6034MC3
NSK NSK
Description
6034MC3 DEEP GROOVE BALL BEARING ; 170MM BOREX260MM ODX42MM W 1-ROW
Single Row Ball Bearing; 170MM Bore; 260MM Outside Diameter; 42MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Bronze Cage
Part #
6034MC3
BDI #
1186310
Details
2573.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6034MC3/p/1186310
Your Price
$ 2,573.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
6.89
EAN
0029176069390
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Bronze
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6034MC3
Weight / LBS
8.06
Long Description
Single Row Ball Bearing; 170MM Bore; 260MM Outside Diameter; 42MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Bronze Cage
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Outer Race Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

