https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-BR-CG-6213M-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk1MHxpbWFnZS9qcGVnfGFHWXpMMmhrTVM4eE1EZ3lNVFEwTXpRNE5UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBKU1gwTkhYell5TVROTlgwTXpYek13TUhnek1EQXVhbkJufDI1ZDExYjFlZmJiNjY4MTI5NDViOGFhOTQyMzNkMDdiZmU4ZGJkZTQ3YzhhMWMyMjgyMzk2MTdjYzI5NDkyOTg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-BR-CG-6213M-C3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk1MHxpbWFnZS9qcGVnfGFHWXpMMmhrTVM4eE1EZ3lNVFEwTXpRNE5UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDBKU1gwTkhYell5TVROTlgwTXpYek13TUhnek1EQXVhbkJufDI1ZDExYjFlZmJiNjY4MTI5NDViOGFhOTQyMzNkMDdiZmU4ZGJkZTQ3YzhhMWMyMjgyMzk2MTdjYzI5NDkyOTg
TIMKEN
TIMKEN
6038M
TIMKEN TIMKEN
Description
6038M DEEP GROOVE BALL BEARING ; 190MM ID 290MM OD 46MM WD OPEN
Single Row Ball Bearing; 190MM Bore; 290MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6038M
BDI #
21963992
Details
4438.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6038M/p/21963992
Your Price
$ 4,438.27 / each
$ 4,439.00 / each BDIExpress
$ 4,439.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
0013992160362
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
24.27287
Long Description
Single Row Ball Bearing; 190MM Bore; 290MM Outside Diameter; 46MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Outer Race Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

