https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NnxpbWFnZS9qcGVnfGFETXhMMmd3TlM4eE1EYzNNREk0T0RReE1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgwSlNYek13TUhnek1EQXVhbkJufGM1NTYxNmYyMTk3YTVmNmQwMGFmMmZmZmJjYWI4OWMzZDA4ZDY2MWIxYTQwNTUyMGRkN2NiMzgwNzQwOTZiMDY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NnxpbWFnZS9qcGVnfGFETXhMMmd3TlM4eE1EYzNNREk0T0RReE1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgwSlNYek13TUhnek1EQXVhbkJufGM1NTYxNmYyMTk3YTVmNmQwMGFmMmZmZmJjYWI4OWMzZDA4ZDY2MWIxYTQwNTUyMGRkN2NiMzgwNzQwOTZiMDY
EBC
EBC
605 ZZ
EBC EBC
Description
605 ZZ RADIAL BALL BEARING ; 5MM ID 14MM OD 5MM WIDE SHIELDED
Single Row Ball Bearing; 5MM Bore; 14MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
605 ZZ
BDI #
21488546
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/605-ZZ/p/21488546
Your Price
$ 3.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.008
Long Description
Single Row Ball Bearing; 5MM Bore; 14MM Outside Diameter; 5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.197 Inch | 5 Millimeter
Outer Race Width
0.197 Inch | 5 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

