Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

607 2RS MC3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-BR4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR05tTDJnMU15OHhNRFEzT1RFeE1qSTFOelUyTmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOUNValJmTXpBd2VETXdNQzVxY0djfDUzYzVkMDBkNmJmNjBhNjhjZTlmN2U1MGEwOWQ4ZGI1YTI2ODY4OWVkOTQ1YWJhNjZjN2FkZGVlMzIwODgyN2I
21450849 Single Row Ball Bearings 

NACHI NACHI

607 2RS MC3

Description

607 2RS MC3 MINIATURE BALL BEARING ; 7MM ID X 19MM OD X 6MM WD TWO SEAL

Single Row Ball Bearing; 7MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage

Part #

607-2RSMC3

BDI #
21450849

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.102500000000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.10 / each BDIExpress
QTY

Inventory

Total: 20

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.09
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
6072RSMC3MTSRLEZO
Weight / LBS
0.02205
Long Description
Single Row Ball Bearing; 7MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outer Race Width
0.236 Inch | 6 Millimeter
Bore
0.276 Inch | 7 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh